Male thread quick-action coupling 2000C SERIES
CUPL-QCKACTION-PN-EU-ST-(ZNNI)-ET1/2IN
Art.-no. 0699020412
EAN 4062856082322
Register now and access more than 125,000 products
High flow rate of up to 1,700 l/min with a valve structure
Provides optimum compressed-air supply, resulting in greater productivity and lower energy costs.
Thread-locking adhesive
For betting tightening
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Quick release system allows one-handed operation for simple, fast and safe coupling and disengagement.
Saves time and improves efficiency.
Airtight connections
Low power consumption and high efficiency
Hardened steel material are wear resistant and durable
Long service life.
Chrome-plated surface
High corrosion resistance
Datasheets(X)
Connection thread | ET R 1/2 inch |
Length (L) | 60 mm |
Outer diameter (D) | 23 mm |
Flow capacity | 1700 l/min |
Min./max. temperature resistance | -20 to 80 °C |